DIGIMATIC CALIPER IP66 12IN .0005IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGIMATIC CALIPER IP66 12IN .0005IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-764-10
  • Mfr. Model # 500-764-10
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 1.0 lbs

Product Details

Coolant-proof digital caliper has a sealed housing (IP-66) meaning its immune to the coolants, dirt, grit and chips found in many manufacturing environments. Includes 5 pc output. You still get 0.0005 inches resolution with +/- 0.001 inches accuracy.

Technical Specs

  • IP Rating 66
  • Item With SPC Output
  • Caliper Grouping Digital Caliper
  • Caliper Material Stainless Steel
  • Accuracy +/-0.0015"/0.03mm
  • SPC Output Yes
  • Features Coolant Proof, Carbide Tipped ID and OD Jaws
  • Caliper Range 0-12"/0-300mm
  • Resolution 0.0005"/0.01mm
  • Jaw Depth 2-1/2"
  • Long Form Calibration Certificate No
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list