Skip Content
DIGI-DAY SCRBRD ON JOB SFTY THS DEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGI-DAY SCRBRD ON JOB SFTY THS DEP

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFSCA218
  • Mfr. Model # SCA218
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2282
  • Shipping Weight 8.0 lbs

Product Details

Brightly-lit numbers heighten the awareness and visibility. The internal clock advances the safe work days number automatically, by one, every day. Quick and easy set up. Sets for actual time to change. Note: For indoor use only. Instructions and mounting

Technical Specs

  • Item This Department...
  • Height 29"
  • Includes Remote Control
  • Width 20"
  • Legend On The Job Safety Begins Here This Department Has Worked __ Days Without A Lost Time Accident Accidents Are Avoidable
  • Material Aluminum
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list