Skip Content
DIGI-DAY SCOREBOARD ON JOB SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGI-DAY SCOREBOARD ON JOB SAFETY

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFSCA215
  • Mfr. Model # SCA215
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Includes Remote Control
  • Height 29"
  • Item Electronic Safety Scoreboard
  • Material Aluminum
  • Legend This Plant Has Worked __ Days Without An OSHA Recordable Injury The Best Previous Record Was __ Days Do Your Part! Help Make A New Record
  • Language English
  • Width 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list