DIGI-DAY MAKE A PLAY (FOOTBALL) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGI-DAY MAKE A PLAY (FOOTBALL)

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFSCD247
  • Mfr. Model # SCK126
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Height 28"
  • Item Electronic Safety Scoreboard
  • Material Plastic Sign/Aluminum Frame
  • Includes Remote Control, Instructions, Power Cord
  • Width 20"
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list