Skip Content
DIGGING PRY BAR,72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGGING PRY BAR,72 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20C888
  • Mfr. Model # 20C888
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.333 lbs

Technical Specs

  • Dia. 1.1"
  • Material Steel Wedge, Fiberglass Shaft
  • Colour Black Wedge, Yellow Shaft
  • Overall Length 72"
  • Features Solid Forged Wedge Tip
  • Item Pry Bar
  • Overall Width 1.6"
  • Thickness 1.1"
  • Pry Bar Sub-Category Pinch Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list