Skip Content
DIGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGGER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG93A1
  • Mfr. Model # 93A1
  • UNSPSC # 22101507
  • CATALOGUE PAGE # 2767
  • Shipping Weight 10.0 lbs

Product Details

D-grip digger, 7/8 x 3-1/4 inch. Sleeve and latch retainer diggers are ideal for digging clay, hardpan and frozen ground as well as horizontal concrete demolition, tunneling and bridgework. Pavement breakers.

Technical Specs

  • Retainer Type Sleeve
  • Item Digger
  • Weight Class 22 lbs.
  • Hole Dia. 7/8"
  • Overall Length 18.88"
  • Features Multiple Latch Configurations, "D" Handle Grip, Extra Long Nozzles for Long Life, Three Finger Trigger
  • Handle Type D-Handle Grip
  • Bushing Sleeve
  • CFM @ Full Load 45.0
  • Hole Depth 3-1/4"
  • Shank Size 7/8" x 3-1/4"
  • Required Pressure 90 PSI (6.2 bar) Air Pressure
  • Piston Bore 1-11/16"
  • Piston Stroke 2-1/2"
  • Air Inlet 3/8"
  • Min. Hose Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list