DIGGER POSTHOLE NONCONDUCTIVE 4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIGGER POSTHOLE NONCONDUCTIVE 4FT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76548
  • Mfr. Model # 76548
  • UNSPSC # 27112013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.41 lbs

Technical Specs

  • Handle Type Straight
  • Type Nonconductive
  • Handle Length 48"
  • Handle Material Fiberglass, Nonconductive
  • Distance Between Blade Tips 6-1/2"
  • Item Post Hole Digger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list