DIFFUSER,UNIT MOUNTED,7.5, 10, 15KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFUSER,UNIT MOUNTED,7.5, 10, 15KW

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YU34
  • Mfr. Model # 2YU34
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1462
  • Shipping Weight 5.2 lbs

Product Details

Diffuser, - Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW 7.5, 10, 15, - Hz, Switch Type -, For Use With 7.5/10.0/15.0/20 kW Rated Dayton Electric Unit Heater, Includes Individually Adjustable Fins

Technical Specs

  • Includes Individually Adjustable Fins
  • For Use With 7.5/10.0/15.0/20 kW Rated Dayton(R) Electric Unit Heater
  • Item Diffuser
  • Mounting Type Unit Mounted
  • Fits KW 7.5, 10, 15
  • Pattern Angle 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list