DIFFUSER,RETURN,DUCT SZ 6 TO 14 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFUSER,RETURN,DUCT SZ 6 TO 14 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJV6
  • Mfr. Model # 4MJV6
  • UNSPSC # 40141901
  • CATALOGUE PAGE # 1468
  • Shipping Weight 6.48 lbs

Product Details

Perforated, Return, Lay-In T-Bar with Filter Frame, Air Diffusion Pattern 360 Degrees , Steel Construction, White, Insulation Fiberglass, Duct Size 6 - 14", Height 3-11/32", Width 23-3/4", Depth 23-3/4", For Use with Stock Number GGE4JRN2, GGE4JRN3, GGE4JRN4 or GGE4JRN5

Technical Specs

  • Colour White
  • Depth 23-3/4"
  • Finish Enamel
  • Height 3-11/32"
  • For Use With GGE4JRN2, GGE4JRN3, GGE4JRN4, GGE4JRN5
  • Includes Filter Frame for 20" x 20" x 1" Filter
  • Item Perforated Return Diffuser
  • Material Steel
  • Width 23-3/4"
  • Insulation Fiberglass
  • Compatible With T-Bar Suspended Drop Ceilings
  • Shape Square
  • Duct Size 6" - 14"
  • Air Diffusion Pattern 360 Degrees
  • Diffuser Color White
  • Diffuser Shape Square
  • Diffuser Item Perforated Diffuser
  • Diffuser Adjustable No
  • Diffuser Finish Enamel
  • Diffuser Face Type Perforated
  • Diffuser Duct Size 6 - 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list