Skip Content
DIFFUSER GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFUSER GAS

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW229-670
  • Mfr. Model # 229-670
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Diffuser
  • Type Collar
  • For Use With XR-ALUMA PRO
  • Bore Dia. (In.) 1/8
  • Material Aluminum
  • Series Spoolgun
  • Style Gas Diffuser
  • For MIG Guns Miller(R) XR-ALUMA PRO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list