DIFFUSER GAS WELDSKILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFUSER GAS WELDSKILL

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWS52
  • Mfr. Model # 15201140
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.06 lbs

Product Details

Diffuser, weldskill. Use with Spitfire 250 A.

Technical Specs

  • Item Diffuser, Weldskill
  • Type Standard Brass Diffuser
  • For Use With Tweco MIG Guns WM250 and #2
  • Material Brass
  • Size 3/8"-24
  • Style Tweco
  • Amperage Range 250A
  • Connection Style Threaded
  • Series 52
  • For MIG Guns Tweco Wm250 and No. 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list