DIFFUSER GAS SMALL CENTERFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFUSER GAS SMALL CENTERFIRE

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNDS1
  • Mfr. Model # DS1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 725
  • Shipping Weight 0.5 lbs

Product Details

Small DS1 diffuser. Use with 4323R insulator cap. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • Item Diffuser
  • Material Brass
  • Size Small
  • Style Small
  • Series Center fire(TM)
  • For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, W-Gun MIG Guns, FILTAIR Fume Extractions Guns, Clean Air Fume Extraction Guns
  • Connection Style Threaded
  • Gun Model Magnum(R) PRO 250, 350
  • For Use With Bib (best of the Best) and Clean Air Fume Extraction Mig Guns
  • Features Center fire Consumables Bring Superior Performance and Reduced Down Time to All Q-guns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list