Skip Content
DIFFUSER GAS BERNARD STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFUSER GAS BERNARD STYLE

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW4335
  • Mfr. Model # MW4335
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.09 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Bernard style head assembly, size 300 feet.

Technical Specs

  • Item Head Assembly
  • Style Bernard
  • For Use With 15 Series Contact Tips
  • Material Brass
  • Size 300 Amps
  • Type Head
  • For MIG Guns Bernard Style Guns
  • Connection Style Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list