DIFFUSER,FLOOR,4X10 IN,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFUSER,FLOOR,4X10 IN,BROWN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4JRR4
  • Mfr. Model # 4JRR4
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1469
  • Shipping Weight 0.99 lbs

Product Details

Floor register. Extra-wide border compensates for oversized floor openings. Surface treatments are dual electrocoated/powder-coated for excellent corrosion resistance. Stamped-steel items provide economical air control.

Technical Specs

  • Depth (In.) 1.55
  • Features Electro Coated and Powder Coated Surface
  • Finish Brown
  • Max. Duct Height (In.) 4
  • Item Diffuser, Floor
  • Overall Height (In.) 5.5
  • Max. Duct Width (In.) 10
  • Overall Width (In.) 11.5
  • Type Louvered
  • Construction Welded Steel
  • Manufacturers Warranty Length 1 yr.
  • Grille/Register Item Floor Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list