Skip Content
DIFFUSER,FLOOR,2X12 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFUSER,FLOOR,2X12 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJD9
  • Mfr. Model # 4MJD9
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1469
  • Shipping Weight 0.81 lbs

Product Details

Floor register. Extra-wide border compensates for oversized floor openings. Surface treatments are dual electrocoated/powder-coated for excellent corrosion resistance. Stamped-steel items provide economical air control.

Technical Specs

  • Depth (In.) 1.55
  • Features Electrocoated and Powder Coated Surface
  • Item Diffuser, Floor
  • Finish White
  • Max. Duct Width (In.) 12
  • Max. Duct Height (In.) 2
  • Overall Height (In.) 3.75
  • Overall Width (In.) 13.50
  • Type Louvered
  • Construction Welded Steel
  • Grille/Register Item Floor Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list