DIFFUSER,FINE BUBBLE DISC,9 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFUSER,FINE BUBBLE DISC,9 IN DIA

ATLANTIC DIFFUSERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M950
  • Mfr. Model # 11M950
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Application Water and Wastewater Treatment
  • Height (In.) 3-1/2
  • Fitting Size (In.) 3/4" MPT
  • Item Diffuser
  • Length (In.) 10
  • Material of Construction Polypropylene
  • Type Fine Bubble Disc, 9" Dia.
  • Width (In.) 10
  • Active Surface Area (Sq.-In.) 58
  • Active Membrane EPDM
  • Air Requirements (SCFM) 0.5-6.0
  • Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 5.4
  • Flow Interference (In.) 15
  • Ideal For Water Aeration/Oxygenation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list