Skip Content
DIFFUSER,FINE BUBBLE DISC,15 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFUSER,FINE BUBBLE DISC,15 IN DIA

ATLANTIC DIFFUSERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M952
  • Mfr. Model # 11M952
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Diffuser
  • Fitting Size (In.) 3/4" MPT
  • Application Water and Wastewater Treatment
  • Height (In.) 3-1/2
  • Type Fine Bubble Disc, 15" Dia.
  • Material of Construction Polypropylene
  • Length (In.) 16
  • Air Requirements (SCFM) 2.0-20.0
  • Width (In.) 16
  • Active Membrane EPDM
  • Flow Interference (In.) 13-1/2
  • Ideal For Water Aeration/Oxygenation
  • Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 10.8
  • Active Surface Area (Sq.-In.) 127

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list