Skip Content
DIFFUSER,FINE BUBBLE DISC,12 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFUSER,FINE BUBBLE DISC,12 IN DIA

ATLANTIC DIFFUSERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M951
  • Mfr. Model # 11M951
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Technical Specs

  • Fitting Size (In.) 3/4" MPT
  • Application Water and Wastewater Treatment
  • Height (In.) 3-1/2
  • Item Diffuser
  • Length (In.) 12-1/2
  • Material of Construction Polypropylene
  • Type Fine Bubble Disc, 12" Dia.
  • Width (In.) 12-1/2
  • Air Requirements (SCFM) 1.0-10.0
  • Ideal For Water Aeration/Oxygenation
  • Flow Interference (In.) 13-1/2
  • Active Surface Area (Sq.-In.) 101
  • Active Membrane EPDM
  • Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 8.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list