Skip Content
DIFFUSER,BASEBOARD,WHITE,15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFUSER,BASEBOARD,WHITE,15 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJV8
  • Mfr. Model # 4MJV8
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Depth (In.) 2-3/4
  • Finish White
  • Includes Damper
  • Item Diffuser, Baseboard
  • Max. Duct Height (In.) 2
  • Max. Duct Width (In.) 12
  • Overall Width (In.) 15
  • Overall Height (In.) 4-1/2
  • Type Baseboard
  • Construction Steel
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list