Skip Content
DIFFUSER, 8 1/2 L X 1 W X 1 H (IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFUSER, 8 1/2 L X 1 W X 1 H (IN.

MIXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JPK2
  • Mfr. Model # 4JPK2
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Ornamentals, Water Gardens
  • Fitting Size (In.) 1/2 FNPT
  • Height (In.) 1
  • Item Diffuser
  • Length (In.) 8-1/2
  • Material of Construction Schedule 40 PVC, LDPE
  • Width (In.) 1
  • Air Requirements (SCFM) 0.125 to 0.375
  • Type Multi-Plane, Fine Bubble
  • Ideal For Water Gardens 6" Depth or Over
  • Special Features Thoroughly Aerates and Mixes
  • Requires Assembly, Connection Kit Ballast
  • Flow Interference (In.) 0.85
  • Active Membrane 0.85" OD x 6"
  • Active Surface Area (Sq.-In.) 16
  • Linear Lift (In) 12
  • Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 800 to 2,400

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List