Skip Content
DIFFUSER, 15 1/2 L X 7 1/2 W X 2 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFUSER, 15 1/2 L X 7 1/2 W X 2 H

MIXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JPJ9
  • Mfr. Model # 4JPJ9
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Small Ponds,Ornamentals, Water Gardens, Septic Tanks
  • Height (In.) 2
  • Fitting Size (In.) 1/2 FNPT
  • Length (In.) 15-1/2
  • Item Diffuser
  • Material of Construction Schedule 40 PVC, LDPE
  • Type Fine Bubble
  • Width (In.) 7-1/2
  • Air Requirements (SCFM) 0.5 to 1.5
  • Special Features Thoroughly Aerates and Mixes
  • Requires Connection Kit, Ballast, Assembly
  • Ideal For Depths Over 2 ft.
  • Flow Interference (In.) 0.85
  • Active Surface Area (Sq.-In.) 64
  • Active Membrane 0.85" OD x 24"
  • Linear Lift (In) 48
  • Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 12,200 to 36,600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list