Skip Content
DIFFERENTIAL PRESSURE TRANSDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFERENTIAL PRESSURE TRANSDUCER

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P579
  • Mfr. Model # 36P579
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application VAV
  • Colour Black
  • Depth (In.) 3
  • Description Includes Mounting Kit
  • Height (In.) 1
  • Item Differential Pressure Transducer
  • Width (In.) 3
  • Output Signal Burden 25,000 Ohms Minimum
  • Input Voltage 15 VDC
  • Mounting Foot Mounted
  • Output Signal 0.5 to 4.5 VDC
  • Outputs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list