Skip Content
DIFFERENTIAL PRESSURE INDICATOR,5 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFERENTIAL PRESSURE INDICATOR,5 P

MIDWEST INSTRUMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVC2
  • Mfr. Model # 3GVC2
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Differential Pressure Indicator
  • Includes Instructions
  • Rated Total Pressure 300 PSIG
  • Body Material Glass Filled Nylon
  • Scale Type Pressure
  • Dial Material Plastic
  • Differential Pressure Range 0 to 5.0 PSID
  • Differential Pressure Range Units PSI
  • Differential Pressure Range Value 0 - 5
  • Gauge Accuracy +/-5.00%
  • Gauge Connection Location Inline
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Buna-N
  • Differential Pressure Gauge Type Differential Pressure Indicator
  • Gauge Operating Temp. Range -40 Degrees to 200 Degrees F
  • Differential Gauge Connection Size 1/4"
  • Differential Gauge Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list