Skip Content
DIFFERENTIAL PRESSURE INDICATOR,25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFERENTIAL PRESSURE INDICATOR,25

MIDWEST INSTRUMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVC6
  • Mfr. Model # 3GVC6
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Body Material Glass Filled Nylon
  • Includes Instructions
  • Item Differential Pressure Indicator
  • Rated Total Pressure 300 PSIG
  • Scale Type Pressure
  • Dial Material Plastic
  • Differential Pressure Range 0 to 25 PSID
  • Differential Pressure Range Units PSI
  • Differential Pressure Range Value 0 - 25
  • Gauge Connection Location Inline
  • Gauge Accuracy +/-5.00%
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Buna-N
  • Differential Pressure Gauge Type Differential Pressure Indicator
  • Gauge Operating Temp. Range -40 Degrees to 200 Degrees F
  • Differential Gauge Connection Type FNPT
  • Differential Gauge Connection Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list