Skip Content
DIFFERENTIAL PRESSURE INDICATOR,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFERENTIAL PRESSURE INDICATOR,15

MIDWEST INSTRUMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVC5
  • Mfr. Model # 3GVC5
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Includes Instructions
  • Item Differential Pressure Indicator
  • Body Material Glass Filled Nylon
  • Rated Total Pressure 300 PSIG
  • Scale Type Pressure
  • Dial Material Plastic
  • Differential Pressure Range 0 to 15 PSID
  • Differential Pressure Range Units PSI
  • Differential Pressure Range Value 0 - 15
  • Basic Gauge Case Material Metal
  • Gauge Accuracy +/-5.00%
  • Gauge Connection Location Inline
  • Differential Pressure Gauge Type Differential Pressure Indicator
  • Basic Gauge Wetted Parts Buna-N
  • Gauge Operating Temp. Range -40 Degrees to 200 Degrees F
  • Differential Gauge Connection Type FNPT
  • Differential Gauge Connection Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list