Skip Content
DIFFERENTIAL PRESSURE GAUGE,0 TO 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIFFERENTIAL PRESSURE GAUGE,0 TO 30

MIDWEST INSTRUMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVH3
  • Mfr. Model # 3GVH3
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Body Material Aluminum
  • Diaphragm Material Buna N
  • Pressure Range Minor Div. 1.0 psi
  • Includes Instructions
  • Item Differential Pressure Gauge
  • Rated Total Pressure 3000 psi
  • Scale Type Pressure
  • Seal Material Buna N
  • Dial Material Plastic
  • Differential Pressure Range 0 to 30 psi
  • Differential Pressure Range Units PSI
  • Differential Pressure Range Value 0 - 30
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Connection Location Back
  • Basic Gauge Case Material Metal
  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Basic Gauge Wetted Parts Buna-N
  • Gauge Primary Range Smallest Graduation 1
  • Differential Gauge Connection Size 1/4"
  • Differential Gauge Connection Type FNPT
  • Gauge Operating Temp. Range -40 Degrees to 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list