DIFFERENTIAL PRESSURE FLOW SENSOR,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFERENTIAL PRESSURE FLOW SENSOR,8

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DEA5
  • Mfr. Model # 4DEA5
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Exterior Length (In.) 1/2
  • Flange Dia. (In.) Cut a 7/8" Diameter Hole In The Ducting to Accept The Unit
  • For Use With VAV Controllers, 3/8" O.D. Polyethylene Tubing
  • Includes 1/4" Thick Foam Gasket
  • Insertion Length (In.) 7-21/32
  • Item Differential Pressure Flow Sensor
  • Overall Length (In.) 8
  • Mounting Flange 5-1/2 x 1-1/4"
  • Type 3 Sensing Points
  • Fitting Size 1/4" Push On Nipple
  • Mounting Hole Dia. (In.) 3/16
  • Mounting Hole Center to Center (In.) 4-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list