DIFFERENTIAL POPPET RELIEF VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIFFERENTIAL POPPET RELIEF VALVE

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HL35
  • Mfr. Model # 4HL35
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Item Double Relief Valve
  • Max. Flow GPM 30
  • Height (In.) 2.0
  • Length (In.) 4.5
  • Max. Flow 30 GPM
  • Preset Setting (PSI) 2000 PSI @ 10 GPM
  • Type Differential Poppet
  • Width (In.) 7.0
  • Pressure Range (PSI) 1500 to 3000
  • Port Size 3/4" NPT
  • Body Cast Iron Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list