Skip Content
DIFFERENTIAL BYPASS VALVE,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIFFERENTIAL BYPASS VALVE,3/4 IN

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XJX0
  • Mfr. Model # 6XJX0
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Differential Bypass Valve
  • Max. Pressure 200 psi
  • Max. Fluid Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list