DIESEL TREATMENT K100 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIESEL TREATMENT K100 946ML

K100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOOK100D946ML
  • Mfr. Model # K100D946ML
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2984
  • Shipping Weight 23.6 lbs

Technical Specs

  • Colour Yellowish
  • Container Type Bottle
  • Package Quantity 12
  • For Use With Diesel
  • Dilution Ratio 1:1000
  • Specific Gravity 0.85
  • Size 946mL
  • Boiling Point (F) 253.5 Degrees F/123 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list