Skip Content
DIESEL TREATMENT K100 237ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIESEL TREATMENT K100 237ML

K100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOOK100D237ML
  • Mfr. Model # K100D237ML
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2984
  • Shipping Weight 6.6 lbs

Technical Specs

  • Colour Yellowish
  • Container Type Bottle
  • Package Quantity 12
  • For Use With Diesel
  • Dilution Ratio 1:1000
  • Boiling Point (F) 253.5 Degrees F/123 Degrees C
  • Specific Gravity 0.85
  • Size 237mL

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list