Skip Content
DIESEL SUP ANTIGEL 32OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIESEL SUP ANTIGEL 32OZ

POWER SERVICE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POW11025-12
  • Mfr. Model # 11025-12
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.167 lbs

Technical Specs

  • Application Antigel
  • Colour Brown
  • Container Type Rigid Plastic
  • Flash Point (F) 111 Degrees F/44 Degrees C
  • Item Diesel Fuel Supplement(R) + Cetane Boost(R)
  • For Use With All Diesel Fuels Including Ultra Low Sulfur Diesel (ULSD) and Biodiesel Blends
  • Package Quantity 1
  • Pour Point (F) -35 Degrees F/-37 Degrees C
  • Size 946mL
  • Type Diesel, Antigel
  • pH 7 - 8
  • Size/Net Weight 0.98 kg
  • Freezing Point (F) -35 Degrees F (-37 Degrees C)
  • Appearance Amber Liquid
  • Dilution Ratio 1:400
  • Dissolves Up to 378 L
  • Boiling Point (F) 300 Degrees F/149 Degrees C
  • Specific Gravity 0.91
  • Sub-Category Fuel Additives and Stabilizers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list