DIESEL KLEEN+CETANE BOOST 80-OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIESEL KLEEN+CETANE BOOST 80-OZ

POWER SERVICE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POW13080-06
  • Mfr. Model # 13080-06
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.33 lbs

Technical Specs

  • Colour Straw Yellow
  • Application Fuel Injector Cleaner
  • Container Type Rigid Plastic
  • Flash Point (F) 105 Degrees F/41 Degrees C
  • Item Diesel Kleen(R) + Cetane Boost(R)
  • For Use With All Diesel Fuels Including Ultra Low Sulfur Diesel (ULSD), Biodiesel and Biodiesel Blends
  • Package Quantity 1
  • Pour Point (F) -74 Degrees F/-59 Degrees C
  • Size 2.37 L
  • pH 7 - 8
  • Type Diesel, Fuel Injector Cleaners
  • Appearance Amber Liquid
  • Size/Net Weight 2.42 kg
  • Dilution Ratio 1:400
  • Dissolves Up to 945 L
  • Specific Gravity 0.92
  • Freezing Point (F) -74 Degrees F (-59 Degrees C)
  • Boiling Point (F) 300 Degrees F/149 Degrees C
  • Sub-Category Fuel Additives and Stabilizers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list