Skip Content
DIESEL KLEEN+CETANE BOOST 16-OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIESEL KLEEN+CETANE BOOST 16-OZ

POWER SERVICE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POW13016-09
  • Mfr. Model # 13016-09
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Colour Straw Yellow
  • Application Fuel Injector Cleaner
  • Container Type Rigid Plastic
  • Flash Point (F) 105 Degrees F/41 Degrees C
  • For Use With All Diesel Fuels Including Ultra Low Sulfur Diesel (ULSD), Biodiesel and Biodiesel Blends
  • Item Diesel Kleen(R) + Cetane Boost(R)
  • Package Quantity 1
  • Type Diesel, Fuel Injector Cleaners
  • Pour Point (F) -74 Degrees F/-59 Degrees C
  • Size 473mL
  • pH 7 - 8
  • Appearance Amber Liquid
  • Size/Net Weight 0.54 kg
  • Dilution Ratio 1:400
  • Dissolves Up to 151 L
  • Specific Gravity 0.92
  • Boiling Point (F) 300 Degrees F/149 Degrees C
  • Freezing Point (F) -74 Degrees F (-59 Degrees C)
  • Sub-Category Fuel Additives and Stabilizers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list