DIESEL GEL QUICK FLOW 888ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIESEL GEL QUICK FLOW 888ML

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75911
  • Mfr. Model # 75911
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2982
  • Shipping Weight 1.745 lbs

Product Details

Quick Flow(TM) emergency diesel-gel relief, reliquefies gelled fuel in minutes. Totally disperses water and lowers pour point by as much as 19 degree C. Prevents future gelling since it contains anti-gel. Compatible with biodiesel fuels. Size 888 mL.

Technical Specs

  • Size 888mL
  • Item Quick Flow(TM) Diesel-Gel Relief
  • Freezing Point (F) ND
  • Application For Use in Diesel Engines
  • Colour Light Amber
  • Container Type Bottle
  • Package Quantity 12
  • Flash Point (F) 109 Degrees F
  • Size/Net Weight 888mL
  • Appearance Amber Liquid
  • VOC Content 98% Not Regulated
  • Specific Gravity 0.78
  • Boiling Point (F) 157?

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list