Skip Content
DIESEL ENG DRIVEN CENTRIFUGAL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIESEL ENG DRIVEN CENTRIFUGAL PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ZTB5
  • Mfr. Model # 1ZTB5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1863
  • Shipping Weight 1.0 lbs

Product Details

Fast, efficient liquid transfer and dewatering. Can be used in remote locations above or below water. Primary uses for this pump are dewatering, irrigation, and draining for fluids containing solids no larger than 1 1/4 in.

Technical Specs

  • Application Trash
  • GPM of Water @ 50 Ft. of Head 232
  • GPM of Water @ 60 Ft. of Head 156
  • GPM of Water @ 70 Ft. of Head 73
  • Height 25-1/2"
  • Includes 2 Steel Pipe Nipples for Suction and Discharge, Suction Strainer
  • HP 10.5
  • Item Diesel Engine Driven Trash Pump
  • GPM of Water @ 30 Ft. of Head 359
  • GPM of Water @ 20 Ft. of Head 397
  • Length 26-3/4"
  • GPM of Water @ 40 Ft. of Head 298
  • GPM of Water @ 10 Ft. of Head 417
  • Material of Construction Aluminum
  • Mechanical Seal Silicon Carbide
  • Temp. Range 41 Degrees - 105 Degrees F
  • Volute/Wear Plate Cast Iron/Stainless Steel
  • Casing Adapter Aluminum
  • Width 19"
  • Check Valve Buna N/Steel
  • Engine Brand Hatz
  • Engine RPM 3,600
  • Ignition Type Single and Four Stroke
  • Engine Size 462 cc
  • Number of Impellers 1
  • Impeller Material High Chrome
  • Outlet 4" NPT
  • Sensor Type None
  • Inlet 4" NPT
  • Seal Material Buna N, Carbon Ceramic, Stainless Steel
  • Self-Priming Yes
  • Roll Bar Frame Steel
  • Tank Capacity 5.30 qt.
  • Agency Compliance EPA and CARB Certified Engine
  • Impeller Type Semi-Open
  • Max. Suction Lift 25 ft.
  • Max. Pressure 33 PSI
  • Engine/Motor Type Diesel
  • Solids Handling Capacity 1-1/4"
  • Max. Head 75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list