Skip Content
DIESEL ENG DRIVEN CENTRIFUGAL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIESEL ENG DRIVEN CENTRIFUGAL PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ZTB4
  • Mfr. Model # 1ZTB4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1863
  • Shipping Weight 152.0 lbs

Product Details

Fast, efficient liquid transfer and dewatering. Can be used in remote locations above or below water. Primary uses for this pump are dewatering, irrigation, and draining for fluids containing solids no larger than 1 1/4 in.

Technical Specs

  • Application Trash
  • GPM of Water @ 10 Ft. of Head 286
  • GPM of Water @ 30 Ft. of Head 241
  • GPM of Water @ 40 Ft. of Head 205
  • GPM of Water @ 50 Ft. of Head 168
  • GPM of Water @ 20 Ft. of Head 269
  • GPM of Water @ 60 Ft. of Head 121
  • GPM of Water @ 70 Ft. of Head 66
  • Height 23-3/4"
  • HP 7.6
  • Includes 2 Steel Pipe Nipples for Suction and Discharge, Suction Strainer
  • Item Diesel Engine Driven Trash Pump
  • Material of Construction Aluminum
  • Length 26-3/4"
  • Mechanical Seal Silicon Carbide
  • Width 19"
  • Volute/Wear Plate Cast Iron/Stainless Steel
  • Temp. Range 41 Degrees - 105 Degrees F
  • Casing Adapter Aluminum
  • Check Valve Buna N/Steel
  • Engine Brand Hatz
  • Engine Size 347 cc
  • Ignition Type Single and Four Stroke
  • Engine RPM 3,600
  • Impeller Material High Chrome
  • Number of Impellers 1
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Roll Bar Frame Steel
  • Seal Material Buna N, Carbon Ceramic, Stainless Steel
  • Self-Priming Yes
  • Sensor Type None
  • Tank Capacity 5.30 qt.
  • Agency Compliance EPA and CARB Certified Engine
  • Impeller Type Semi-Open
  • Max. Pressure 33 PSI
  • Engine/Motor Type Diesel
  • Max. Suction Lift 25 ft.
  • Max. Head 75 ft.
  • Solids Handling Capacity 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list