Skip Content
DIESEL ENG DRIVEN CENTRIFUGAL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIESEL ENG DRIVEN CENTRIFUGAL PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ZTB2
  • Mfr. Model # 1ZTB2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1864
  • Shipping Weight 1.0 lbs

Product Details

General purpose: self priming engines run cooler and cleaner for better fuel efficiency. Pumps are self-priming up to 25 ft.

Technical Specs

  • Application General Purpose
  • GPM of Water @ 10 Ft. of Head 195
  • GPM of Water @ 20 Ft. of Head 180
  • GPM of Water @ 40 Ft. of Head 135
  • GPM of Water @ 50 Ft. of Head 109
  • GPM of Water @ 30 Ft. of Head 160
  • GPM of Water @ 70 Ft. of Head 12
  • GPM of Water @ 60 Ft. of Head 65
  • Height 20"
  • HP 4.9
  • Includes (2) Steel Pipe Nipples for Suction and Discharge, Suction Strainer
  • Item Diesel Engine Driven Centrifugal Pump
  • Length 23-1/4"
  • Material of Construction Aluminum
  • Mechanical Seal Carbon Ceramic, Buna N, Stainless Steel
  • Temp. Range 41 Degrees F - 105 Degrees F
  • Volute/Wear Plate Cast Iron
  • Width 16-1/2"
  • Casing Adapter Aluminum
  • Engine Brand Hatz
  • Check Valve Buna N/Steel
  • Engine RPM 3,600
  • Ignition Type Single and Four Stroke
  • Engine Size 232 cc
  • Impeller Material Cast Iron
  • Outlet 3" NPT
  • Number of Impellers 1
  • Roll Bar Frame Steel
  • Inlet 3" NPT
  • Seal Material Buna N, Carbon Ceramic, Stainless Steel
  • Self-Priming Yes
  • Agency Compliance EPA and CARB Certified Engine
  • Tank Capacity 3.20 qt.
  • Impeller Type Semi-Open
  • Max. Pressure 32.0 PSI
  • Engine/Motor Type Diesel
  • Max. Suction Lift 25 ft.
  • Solids Handling Capacity 1/4"
  • Max. Head 72 ft.
  • Sensor Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list