DIESEL AID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIESEL AID

DIESEL AID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZLD10-08
  • Mfr. Model # D10-08
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2982
  • Shipping Weight 1.0 lbs

Product Details

Concentrated, multi-functional year-round diesel fuel additive and treatment. Totally disperses water. Increases power/mileage, fuel combustion, and lubricity. Eliminates fuel line freeze ups, slime, sludge, rust & corrosion. Cleans injectors extending pu

Technical Specs

  • Size 3.79 L
  • Pour Point (F) Less Than 40
  • Freezing Point (F) Less Than 40
  • Application Diesel Fuel
  • Flash Point (F) 162 Degrees F
  • Container Type Plastic
  • Colour Light yellow
  • For Use With Diesel Fuel
  • Package Quantity 1 gal.
  • Size/Net Weight 1 gal.
  • Appearance Liquid
  • Boiling Point (F) 340
  • Specific Gravity 0.897
  • Dilution Ratio 1:3,840

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list