Skip Content
DIESEL AID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIESEL AID

DIESEL AID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZLD10-05
  • Mfr. Model # D10-05
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2982
  • Shipping Weight 40.0 lbs

Product Details

Concentrated, multi-functional year-round diesel fuel additive and treatment. Totally disperses water. Increases power/mileage, fuel combustion, and lubricity. Eliminates fuel line freeze ups, slime, sludge, rust & corrosion. Cleans injectors extending pu

Technical Specs

  • Size 3.79 L
  • Pour Point (F) Less Than 40
  • Freezing Point (F) Less Than 40
  • Colour Light yellow
  • Application Diesel Fuel
  • Container Type Plastic
  • Flash Point (F) 162 Degrees F
  • For Use With Diesel Fuel
  • Package Quantity 1 gal.
  • Size/Net Weight 1 gal.
  • Appearance Liquid
  • Dilution Ratio 1:3,840
  • Specific Gravity 0.897
  • Boiling Point (F) 340

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list