DIESEL 9-1-1 32-OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIESEL 9-1-1 32-OZ

POWER SERVICE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POW18025-12
  • Mfr. Model # 18025-12
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2984
  • Shipping Weight 2.167 lbs

Technical Specs

  • Colour Straw Yellow
  • Application De-Icer, Water Remover
  • Container Type Rigid Plastic
  • For Use With All Diesel Fuels Including Ultra Low Sulfur Diesel (ULSD) and Biodiesel Blends
  • Flash Point (F) 75 Degrees F/24 Degrees C
  • Item Diesel 9-1-1(R)
  • Package Quantity 1
  • Pour Point (F) -65 Degrees F/-54 Degrees C
  • Size 946mL
  • pH 7 - 8
  • Type Winter Diesel Additives
  • Size/Net Weight 0.98 kg
  • Dilution Ratio 2.37 L:378 L
  • Appearance Amber Liquid
  • Dissolves 113 - 284 L
  • Freezing Point (F) -65 Degrees F (-54 Degrees C)
  • Specific Gravity 0.84
  • Boiling Point (F) 300 Degrees F/149 Degrees C
  • Sub-Category Fuel Additives and Stabilizers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list