Skip Content
DIELECTRICNIPPLE,2 1/2 IN.NPT CONNE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIELECTRICNIPPLE,2 1/2 IN.NPT CONNE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PGA1
  • Mfr. Model # 4PGA1
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Technical Specs

  • Item Dielectric Nipple
  • Standards ASTM A 53 ANSI B1.20.1
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 6"
  • Material - Pipe Non-Alloy Steel and PEX
  • Pipe Type Pipe Nipple
  • Pipe Thread Type MNPT x MNPT
  • Pipe Size - Nominal 2-1/2"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Metal Detectable Yes
  • Max. Pressure 150 psi @ 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list