Skip Content
DIELECTRIC UNION,LEAD-FREE,3/4 X 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIELECTRIC UNION,LEAD-FREE,3/4 X 1/

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMG8
  • Mfr. Model # 5DMG8
  • UNSPSC # 40142320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • Item Dielectric Union
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Pipe Fitting Material Brass, Steel
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4" x 1/2"
  • Fitting Connection Type FIP x Solder

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List