DIELECTRIC UNION,LEAD-FREE,1/2 X 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIELECTRIC UNION,LEAD-FREE,1/2 X 1/

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMG0
  • Mfr. Model # 5DMG0
  • UNSPSC # 40142320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Dielectric Union
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • Fitting Connection Type FIP x Solder
  • Pipe Size - Pipe Fitting 1/2" x 1/2"
  • Pipe Fitting Material Brass, Malleable Iron
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list