Skip Content
DIELECTRIC NIPPLE, 3/4 IN.NPT CONNE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIELECTRIC NIPPLE, 3/4 IN.NPT CONNE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PFZ3
  • Mfr. Model # 4PFZ3
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Dielectric Nipple
  • Standards ASTM A 53 ANSI B1.20.1
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 4"
  • Material - Pipe Non-Alloy Steel and PEX
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 3/4"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT
  • Max. Pressure 150 psi @ 200 Degrees F
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list