Skip Content
DIELECTRIC NIPPLE, 1 IN.NPT CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIELECTRIC NIPPLE, 1 IN.NPT CONNECT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PFZ5
  • Mfr. Model # 4PFZ5
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Dielectric Nipple
  • Standards ASTM A 53 ANSI B1.20.1
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Non-Alloy Steel and PEX
  • Pipe Size - Nominal 1"
  • Overall Pipe Length 3"
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Max. Pressure 150 psi @ 200 Degrees F
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list