DIE UNIVERSAL 1/4-3/8IN SS RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE UNIVERSAL 1/4-3/8IN SS RH

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG47780
  • Mfr. Model # 47780
  • UNSPSC # 27112805
  • CATALOGUE PAGE # 270
  • Shipping Weight 1.5 lbs

Product Details

Pipe dies for use In universal die heads. 1/4 - 3/8 inch - NPT HS for stainless RH.

Technical Specs

  • Item 1/4"-3/8" NPT HS For Stainless RH
  • Number of Pieces 4
  • For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads And RIDGID Model# 504A, 713, 816, 817 And 842 Universal Die Heads
  • Thread Direction Right Hand
  • Die Material/Type High Speed for Stainless Steel
  • Nominal Conduit/Pipe 1/2 to 3/4"-14 TPI
  • Thread Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list