DIE TWO-PC 380 7/8-14 NO.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE TWO-PC 380 7/8-14 NO.5

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF423086
  • Mfr. Model # 423086
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.263 lbs

Technical Specs

  • Material Carbon Steel
  • Application General Purpose
  • Size 7/8"
  • Pitch 14
  • Item Two-Piece Die
  • Thread Type UNF
  • Thread Direction Right Hand
  • Includes 7/8"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list