DIE SETTER BAR 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE SETTER BAR 30IN

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL7037
  • Mfr. Model # 7037
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Dia. 3/4"
  • Item Die Setters Bar
  • Colour Blue
  • Material High Carbon Steel
  • Features U Shaped End
  • Overall Length 30"
  • Overall Width 3/4"
  • Pry Bar Sub-Category Pry Bars
  • Thickness 3/4"
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list