Skip Content
DIE RND HSS 6382 M8X1.25 1IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND HSS 6382 M8X1.25 1IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF415813
  • Mfr. Model # 415813
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Application General Purpose
  • Outside Dia. (In.) 1
  • Material HSS
  • Size M8
  • Item Round Adjustable Die
  • Thickness (In.) 3/8
  • Pitch 1.25
  • Thread Type Metric
  • Thread Direction Right Hand
  • Includes M8
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list